Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 6 1/2, W, RB894

  • Mfr # RB894

  • Zoro # G8951783


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951783
UPC #
690774129726
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Footwear Closure Type
Lace Up and Zipper
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Tan
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
1.10
Insole System
Full Sock
Footwear Sole Pattern
Multi-Terrain
Conductive
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.20
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Static Dissipative
No
Oil Resisting Sole
Yes
Shank Material
Plastic
Removable Insole
Yes
Ninety Degree Heel
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Non Metallic Upper
Yes
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Upper Material
Leather, Mesh
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Flat Heel
Upper Color
Tan
Metatarsal Guard Style
None
Heat Resistant
No
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.1
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.2
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.