Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 6, M, RB894

  • Mfr # RB894

  • Zoro # G8951792


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951792
UPC #
690774129580
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up and Zipper
Completely Non Metallic
Yes
Insulated
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi-Terrain
Outsole Material
Rubber
Insole System
Full Sock
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Conductive
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Plastic
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Dry
1.10
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Metatarsal Guard
No
Midsole Material
Polyurethane
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Predominant Footwear Color
Tan
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Tan
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Maximum Heat Rating
Not Rated
Closure
Lace Up with Side Zipper
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.2
Toe Cap Material
Composite
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB894

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.