Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 7 1/2, M, RB894

  • Mfr # RB894

  • Zoro # G8951817


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951817
UPC #
690774129610
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Standards
ASTM F2413
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Removable Insole
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Tan
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Insole System
Full Sock
Footwear Style
8 in Work Boot
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
1.10
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.20
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up and Zipper
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Insulated
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Multi-Terrain
Chain Saw Cut Resistant
No
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
1.1
Style Family
8-Inch Work Boot
Insole Technology
Full Sock
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Wet
0.76
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.2
Maximum Heat Rating
Not Rated
Construction
Cemented
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.