Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 7, M, RB894

  • Mfr # RB894

  • Zoro # G8951835


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951835
UPC #
690774129603
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Electrical Hazard Rated
Yes
Upper Boot Material
Leather/Mesh
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Multi-Terrain
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up and Zipper
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Tan
Shank Material
Plastic
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.20
Insulated
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Insole System
Full Sock
Static Dissipative
No
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Standards
ASTM F2413
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.10
Puncture Resistant Insole
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Conductive
No
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Tan
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
1.1
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.2
Toe Cap Material
Composite
Closure
Lace Up with Side Zipper
Style Family
8-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB894

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.