Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 8 1/2, M, RB894

  • Mfr # RB894

  • Zoro # G8951853


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951853
UPC #
690774129634
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.20
Max. Heat Rating
Not Rated
Removable Insole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Mark II Slip Test Results- Dairy Tile Dry
1.10
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Insulated
No
Footwear Sole Pattern
Multi-Terrain
Footwear Construction Type
Cemented
Conductive
No
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up and Zipper
Liner Material
Nylon
Footwear Style
8 in Work Boot
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Outsole Material
Rubber
Predominant Footwear Color
Tan
Shank Material
Plastic
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Resists
Impact/Compression
Upper Material
Leather, Mesh
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Tan
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.2
Closure
Lace Up with Side Zipper
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1.1
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.