Zoro Homepage

RB894, Women's 8 in Composite Toe 8-Inch Work Boot, Tan, 9 1/2, W, RB894

  • Mfr # RB894

  • Zoro # G8951905


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB894
Zoro #
G8951905
UPC #
690774129788
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Tan
Style Number
RB894
Series
RB894
Waterproof
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
Midsole Material
Polyurethane
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Standards
ASTM F2413
Completely Non Metallic
Yes
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Insole System
Full Sock
Footwear Sole Pattern
Multi-Terrain
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Liner Material
Nylon
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up and Zipper
Wide Toe Cap
Yes
Removable Insole
Yes
Predominant Footwear Color
Tan
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.10
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulated
No
Upper Material
Leather, Mesh
Resists
Impact/Compression
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Tan
Heel Style
Flat Heel
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Slip Resistant
Yes
Heel Definition
Flat Heel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1.1
Slip-Resistance Value - Mark II - Oily
0.2
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Style Family
8-Inch Work Boot
Closure
Lace Up with Side Zipper
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.