This item is Discontinued.

Reebok Rockport Postwalk Waterproof Sport Boot w Soft Toe  Black, Size 12, Width Regular RP8510-M-12.0

Rockport Postwalk Waterproof Sport Boot w Soft Toe Black, Size 12, Width Regular (Discontinued)

  • Mfr # RP8510-M-12.0
  • Zoro # G108057347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP8510-M-12.0
Zoro #
G108057347
UPC #
690774054912
Country of Origin
United States

Description

The Rockport Postwalk is more than just a regular work shoe The waterresistant, leather uppers will serve as your first line of defense against the elements Built with a HydroShield waterresistant, seamsealed construction, youll have drier more comfortable feet all day Featuring SmartLite oil and slipresistant TPU outsoles that can handle abrasions and more Made with a Strobel and San Crispino construction, you can expect dependability from this shoe Strobel and San Crispino construction is when the upper is folded over the insole and the stitching goes twice through them, creating a longlasting bond There's a removable PI1000 cushion insert in place which also includes a shock eliminator heel cushions for enhanced support A special moisturewicking lining MIL33 is inside to get rid of interior moisture before it can become an issue for your feet The RP8510 is waterproof, USPS certified, and Berry Amendment compliantSoft toe Leather upper Made with a Strobel and San Crispino construction Moisture wicking nylon mesh lining Removable PI1000 cushion insert with shock eliminator heel cushion Smartlite oil and slip resisting TPU outsole Metalfree USPS certified Berry Amendment compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.