Non Metallic Upper
|
No
|
Upper Material Description
|
Leather
|
Outsole Material
|
Rubber
|
Toe Shape
|
Round
|
Oil Resisting Sole
|
Yes
|
Wide Toe Cap
|
Yes
|
Mark II Slip Test Results- Dairy Tile Dry
|
1.00
|
Midsole Material
|
EVA
|
Footwear Shank Type
|
None
|
Predominant Footwear Color
|
Black
|
Footwear Style
|
Athletic High-Top
|
Footwear Sole Pattern
|
Textured and Siped
|
Mark II Slip Test Results- Dairy Tile Oily
|
0.42
|
Upper Boot Material
|
Leather/Mesh
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Chemical Resisting Sole
|
Yes
|
Satra Slip Test Results- Dairy Tile Dry
|
Not Tested
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.80
|
Footwear Closure Type
|
Lace Up
|
Chain Saw Cut Resistant
|
No
|
Static Dissipative
|
No
|
Waterproof Type
|
Waterproof Membrane
|
Gender
|
Men's
|
Metal Chip Resisting Sole
|
Yes
|
Insole System
|
Removable
|
Non-Marking Sole
|
Yes
|
ASTM Footwear Class
|
F2413-11
|
Removable Insole
|
Yes
|
Last Number or Name
|
Sublite Cushion Work
|
Standards
|
ASTM F2413
|
Toe Type
|
Composite
|
Manufacturers Suggested Sole Slip Rating
|
Best
|
Footwear Construction Type
|
Cemented
|
Metatarsal System
|
No
|
Waterproof
|
Yes
|
Insulation Type
|
None
|
CSA Footwear Standard
|
Not Specified
|
Max. Heat Rating
|
100 Degrees F
|
Satra Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Insulated
|
No
|
Style Number
|
RB4144
|
Color
|
Black
|
Completely Non Metallic
|
No
|
Conductive
|
No
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
Not Tested
|
Electrical Hazard Rated
|
Yes
|
Liner Material
|
Nylon
|
For Outdoor Traction
|
No
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
0.40
|
Item
|
Athletic High-Top Shoe
|
Ninety Degree Heel
|
No
|
Metatarsal Guard
|
No
|
Puncture Resistant Insole
|
No
|
Safety Criteria
|
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
|
Upper Material
|
Leather, Mesh
|
Style Family
|
Athletic High-Top Shoe
|
Closure
|
Lace Up
|
Liner Technology
|
Moisture Wicking
|
Construction
|
Cemented
|
Slip-Resistance Value - Mark II - Dry
|
1
|
Slip-Resistance Value - Mark II - Oily
|
0.42
|
Slip-Resistance Value - Mark II - Wet
|
0.8
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.4
|
Toe Cap Material
|
Composite
|
Maximum Heat Rating
|
100 Degrees F
|
Insole Technology
|
Removable
|
Upper Material (PRINT)
|
Leather, Mesh
|
Ninety-Degree Heel (PRINT)
|
No
|
Midsole Material (PRINT)
|
EVA
|
Liner Material (PRINT)
|
Nylon
|
Chemical-Resisting Sole (PRINT)
|
Yes
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Metal Chip-Resisting Sole (PRINT)
|
Yes
|
Gender (PRINT)
|
Men's
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Puncture-Resistant Sole (PRINT)
|
No
|
Outsole Material (PRINT)
|
Rubber
|
Maximum Heat Rating (PRINT)
|
100 Degrees F
|
Metatarsal Guard (PRINT)
|
No
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Best
|
All-Leather Upper
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Best
|
Metal Chip-Resisting Sole
|
Yes
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I)
|
Puncture-Resistant Sole
|
No
|
Ninety-Degree Heel
|
No
|
Oil-Resisting Sole
|
Yes
|
Chemical-Resisting Sole
|
Yes
|