- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Safety Shoe, 9-1/2, M, Black, Composite, PR
Reebok
Safety Shoe, 9-1/2, M, Black, Composite, PR
Mfr # RB4144
Zoro # G7269488
Free Shipping & Returns
$129.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Insole System Removable
- Color Black
- For Outdoor Traction No
- Metatarsal Guard No
Customers Also Purchased
- Brand Reebok
-
MFR #
RB4144
-
Zoro #
G7269488
- UPC # 690774451636
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | D |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 1/2 |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Details
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Insole System | Removable |
Color | Black |
For Outdoor Traction | No |
Metatarsal Guard | No |
Waterproof | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.42 |
Puncture Resistant Insole | No |
Upper Boot Material | Leather/Mesh |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Completely Non Metallic | No |
Footwear Closure Type | Lace Up |
Chain Saw Cut Resistant | No |
Waterproof Type | Waterproof Membrane |
Last Number or Name | Sublite Cushion Work |
Wide Toe Cap | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Shank Material | Not Applicable |
Toe Shape | Round |
Footwear Sole Pattern | Textured and Siped |
Metal Chip Resisting Sole | Yes |
Toe Type | Composite |
Insulated | No |
Metatarsal System | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Insulation Type | None |
Insulation Weight | Not Applicable |
Oil Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Static Dissipative | No |
Non Metallic Upper | No |
Electrical Hazard Rated | Yes |
Liner Material | Nylon |
Chemical Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Upper Material Description | Leather |
Non-Marking Sole | Yes |
Outsole Material | Rubber |
Footwear Shank Type | None |
Conductive | No |
Removable Insole | Yes |
Footwear Style | Athletic High-Top |
Mark II Slip Test Results- Dairy Tile Dry | 1.00 |
Ninety Degree Heel | No |
Gender | Men's |
ASTM Footwear Class | F2413-11 |
Standards | ASTM F2413 |
Manufacturers Suggested Sole Slip Rating | Best |
Max. Heat Rating | 100 Degrees F |
Style Number | RB4144 |
Midsole Material | EVA |
Item | Athletic High-Top Shoe |
CSA Footwear Standard | Not Specified |
Predominant Footwear Color | Black |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap |
Upper Material | Leather, Mesh |
Slip-Resistance Value - Mark II - Oily/Wet | 0.4 |
Closure | Lace Up |
Metatarsal Guard System | Not Applicable |
Insole Technology | Removable |
Slip-Resistance Value - Mark II - Wet | 0.8 |
Liner Technology | Moisture Wicking |
Insulation Technology | Not Applicable |
Construction | Cemented |
Maximum Heat Rating | 100 Degrees F |
Toe Cap Material | Composite |
Slip-Resistance Value - Mark II - Dry | 1 |
Style Family | Athletic High-Top Shoe |
Slip-Resistance Value - Mark II - Oily | 0.42 |
CSA Standards Met | Not Applicable |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Men's |
Metal Chip-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | Yes |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Insulation Weight (PRINT) | Not Applicable |
Midsole Material (PRINT) | EVA |
Upper Material (PRINT) | Leather, Mesh |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Maximum Heat Rating (PRINT) | 100 Degrees F |
Liner Material (PRINT) | Nylon |
Shank Material (PRINT) | Not Applicable |
All-Leather Upper | No |
Ninety-Degree Heel | No |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4144
Explore More Products
- REEBOK Safety Shoe, 10, W, Black, Composite, PR RB4144
- REEBOK Safety Shoe, 12, M, Black, Composite, PR RB4144
- REEBOK Safety Shoe, 11, M, Black, Composite, PR RB4144
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Black RB4046
- REEBOK Athletic Work Shoes, Stl, Navy, 8-1/2M, PR RB1920
- REEBOK Work Shoes, 8-1/2, M, Navy, Alloy, Womens, PR RB046
- REEBOK Safety Shoe, 11-1/2, M, Black, Composite, PR RB4144
- REEBOK Athletic Shoe, D, 4 1/2, Black, PR RB4046
- REEBOK Work Shoes, 4, M, Black, Composite, Mens, PR RB1865
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR FE2020
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR FS2623
- Reebok Foot Protection