Shop REEBOK

Men's Athletic High-Top Shoe, 10 Leather, Mesh Upper, Alloy Toe, Oxford H, Blue, RB3400

  • Mfr # RB3400

  • Zoro # G1228444


product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3400
Zoro #
G1228444
UPC #
690774457362
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10
Height
Oxford
Heel Height
1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black, Navy
Footwear Closure Type
Lace Up
Insole System
Removable
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Style Number
RB3400
Metatarsal System
CushGuard
Toe Shape
Round
Insulation Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Textile
Standards
ASTM F2413
Ninety Degree Heel
No
Static Dissipative
No
Puncture Resistant Insole
No
Removable Insole
Yes
Liner Material
Nylon
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Waterproof Type
None
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Footwear Shank Type
None
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Insulated
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Last Number or Name
Trailgrip Work
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
100 Degrees F
Metatarsal Guard System
CushGuard FlexMet
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Insole Technology
Removable
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metatarsal Guard Location
Internal
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB3400

Ratings & reviews