Shop REFRIGIWEAR
See all product information
Create Account
Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, 5XL
- Mfr # 9100RBCH5XL
- Zoro # G216059943
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100RBCH5XL
- Zoro #
- G216059943
- UPC #
- 613983173519
- Country of Origin
- Cambodia
Dimensions
- Size
- 5XL
- Sleeve Length
- 39 in
- Length
- 34.5"
- Maximum Chest Size
- 64 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 62 in
- Fits Chest Size
- Heavy-Duty Canvas Patches at Shoulders and Elbows
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
Description
Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 39 in, Size 5XL, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Length 34.5 In., Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.