Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's 8 in Work Boot Composite Work Boot, Desert Tan

  • Zoro #: G4865226
  • Mfr #: RB8894
$134.99
  • Puncture Resistant Insole: No
  • Insulated: No
  • Chemical Resisting Sole: Yes
See full product details
This item ships free.

Reebok #RB8894 Specifications

  • Zoro #: G4865226
  • Mfr #: RB8894
Puncture Resistant Insole: No Insulated: No
Chemical Resisting Sole: Yes Outsole Material: Rubber
Mark II Slip Test Results- Dairy Tile Wet: 0.76 Footwear Closure Type: Front Lace and Side Zipper
Footwear Construction Type: Cemented Gender: Men's
Predominant Footwear Color: Tan Satra Slip Test Results- Dairy Tile Oily: Not Tested
Height: 8 in Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Oil Resisting Sole: Yes
Metal Chip Resisting Sole: Yes CSA Footwear Standard: Not Specified
Non Metallic Upper: Yes Completely Non Metallic: Yes
Conductive: No Electrical Hazard Rated: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Insole System: EVA
Ninety Degree Heel: No Footwear Shank Type: Plastic
Upper Boot Material: All Leather Item: Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.18 Footwear Style: 8 in Work Boot
Toe Type: Composite Heel Height: Less Than 1/2 in
Waterproof: No Mark II Slip Test Results- Dairy Tile Dry: 1.10
Style Number: RB8894 Mark II Slip Test Results- Dairy Tile Oily: 0.20
Max. Heat Rating: 200 Degrees F ASTM Footwear Class: F2413-11 I/75 C/75
Midsole Material: EVA Liner Material: Tailex
Wide Toe Cap: No Footwear Width: W
Shank Material: Composite Color: Desert Tan
Size: 14 Static Dissipative: No
Metatarsal Guard: No Manufacturers Suggested Sole Slip Rating: Best
Footwear Sole Pattern: Siped Non-Marking Sole: No
Standards: ASTM F2413 Removable Insole: Yes
Upper Material Description: Leather Chain Saw Cut Resistant: No
Resists: Abrasion, Chemical, Oil, Slips Closure Type: Lace Up
Upper Material: Suede Leather/Ballistic Nylon Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Features: Arc Support Heel Style: Flat Heel
Upper Color: Tan Slip Resistant: Yes
Series: RB8894 Non-Marking Upper: Yes
Metatarsal Guard Style: None Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width W, Waterproof No, Front Lace and Side Zipper, Height 8 in, Desert Tan, Liner Material Tailex, Shank Material Composite, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Reebok #RB8894