Shop SKECHERS

Work Boot, Brn, 8, Mens, W, PR

  • Mfr # 200248-BRN - Size -8.5
  • Zoro # G925092750

product price: 
$
98.55
/pr

Key Features

Construction
Cemented
Insulated
No
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200248-BRN - Size -8.5
Zoro #
G925092750
UPC #
197627680194
Country of Origin
Viet Nam
Construction
Cemented
Insulated
No
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Foam
Style Family
6-Inch Work Boot
Midsole Material
EVA
Midsole Technology
Shock-Absorbing Flexible
Shank Material
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Footwear Style
Mid-Cut Work Boot
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Liner Material
Fabric
Item
Work Boot
Gender
Men's
Chemical-Resisting Sole
No
Color
Brown
Style Number
200248
Heel Definition
Defined Heel
Insole Technology
Air-Cooled Memory Foam(R)
All-Leather Upper
Yes
Closure
Lace Up
Puncture-Resistant Sole
No
Upper Material
Leather, Mesh
Outsole Material
Rubber

Dimensions

Size
8
Width
W
Heel Height
1 1/2 in

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 200248, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.