Shop REEBOK

Men's Athletic High-Top Shoe, 8 Leather, Mesh Upper, Alloy Toe, Oxford H, Blue, RB3400

  • Mfr # RB3400

  • Zoro # G1185044


product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3400
Zoro #
G1185044
UPC #
690774457324
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8
Heel Height
1/2 in
Height
Oxford
Width
W
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Black, Navy
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Max. Heat Rating
100 Degrees F
Conductive
No
Removable Insole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Liner Material
Nylon
Ninety Degree Heel
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Leather/Textile
Static Dissipative
No
Wide Toe Cap
Yes
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metal Chip Resisting Sole
Yes
Metatarsal System
CushGuard
Non Metallic Upper
No
Style Number
RB3400
Insulation Type
None
Waterproof Type
None
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Trailgrip Work
Standards
ASTM F2413
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Construction
Cemented
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Heel Definition
Flat Heel

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB3400

Ratings & reviews