Shop REEBOK
See all product information
Create Account
Men's Athletic High-Top Shoe, 9 Leather, Mesh Upper, Alloy Toe, Oxford H, Blue, RB3400
Mfr # RB3400
Zoro # G1228429
product price:Â
$
134.95
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
Internal
Footwear Style
Athletic High-Top Shoe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB3400
- Zoro #
- G1228429
- UPC #
- 690774457348
- Country of Origin
- Cambodia
Dimensions
- Footwear Width
- W
- Size
- 9
- Heel Height
- 1/2 in
- Height
- Oxford
- Width
- W
- Size (PRINT)
- 9
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB3400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.