Shop GEORGIA BOOT

Men's Loafer Shoe, 10 Leather Upper, Steel Toe, 4 in H, Soggy Brown, GS262

  • Mfr # GS262
  • Zoro # G8594232

product price: 
$
115.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS262
Zoro #
G8594232
UPC #
043538730827
Country of Origin
Dominican Republic
Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Soggy Brown
Footwear Closure Type
Slip On
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Style Number
GS262
Max. Heat Rating
401 Degrees F
Upper Boot Material
All Leather
Non Metallic Upper
No
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Midsole Material
EVA
Toe Shape
Round
Puncture Resistant Insole
No
Wide Toe Cap
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Insole System
Covered Cushion
Footwear Construction Type
Welted
Waterproof Type
None
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413
Resists
Oils
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Series
GIANT
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
Yes
All-Leather Upper
Yes
Maximum Heat Rating
401 Degrees F
Slip-Resistance Value - Mark II - Wet
0.51
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Welted
Style Family
Loafer Shoe
Closure
Slip On
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Dry
0.55
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
401 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Soggy Brown

Dimensions

Footwear Width
Medium
Size
10
Heel Height
1 in
Height
4 in
Width
M
Overall Height
4 in
Size (PRINT)
10

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number GS262

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.