Zoro Homepage

Sublite Cushion Work 6W Black, PR

  • Mfr # RB4049

  • Zoro # G7826581


product price: $147.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4049
Zoro #
G7826581
UPC #
690774450875
Country of Origin
Cambodia

Details

Item
Footwear

Description

Athletic Work Shoes, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number RB4049, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.