Zoro Homepage
This item is Discontinued.
Reebok Sublite Cushion Work Athletic Shoe w Alloy Toe  Black Leather, Size 5, Width Regular RB4047-M-05.0

Sublite Cushion Work Athletic Shoe w Alloy Toe Black Leather, Size 5, Width Regular (Discontinued)

  • Mfr # RB4047-M-05.0
  • Zoro # G307805534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4047-M-05.0
Zoro #
G307805534
UPC #
690774416772
Country of Origin
Cambodia

Description

Sublite Cushion Work achieves maximum lightness and flexibility in a work shoe Featuring a leather upper, moisture wicking nylon mesh lining, deep flex grooves, and a Sublite foam midsole that reduces weight and allows for greater range of motion Rubber pads provide traction at heel strike and forefoot takeoff while minimizing weight A MemoryTech Massage removable cushion footbed adapts to the unique contours of your foot The RB4047 features an extra wide, alloy toe for added protection and is lightweight, flexible, slipresistant, provides electrical hazard protection, and has no exposed metal on upperAlloy toe Leather upper Moisture wicking nylon mesh lining MemoryTech Massage removable cushion footbed Sublite EVA cushion midsole with rubber slipresistant heel and forefoot pads Electrical hazard protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.