Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 10 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741200


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741200
UPC #
690774479005
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Insulated
No
Waterproof Type
None
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Conductive
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Last Number or Name
4035
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Style Number
RB4035
Completely Non Metallic
Yes
Upper Material Description
Microfiber/Mesh
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Midsole Material
EVA
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Insole System
Removable
Footwear Closure Type
Lace
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Removable Insole
Yes
Upper Boot Material
Microfiber/Mesh
Heat Resistant
No
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Upper Color
Black
Heel Style
Flat Heel
Laces Color
Black
Resists
Slips
Toe Style
Round Toe
Slip Resistant
Yes
Outsole Color
Black
Insole Material
Foam
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.39
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.