Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 10 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741928


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741928
UPC #
690774479210
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
W
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Last Number or Name
4035
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Waterproof Type
None
Static Dissipative
Yes
Outsole Material
Rubber
Ninety Degree Heel
No
Upper Material Description
Microfiber/Mesh
Footwear Style
Athletic Shoe
Upper Boot Material
Microfiber/Mesh
Metal Chip Resisting Sole
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Standards
ASTM F2892
Style Number
RB4035
Removable Insole
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Liner Material
Mesh, Nylon
Toe Shape
Round
CSA Footwear Standard
Not Specified
Insulated
No
Chemical Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Outsole Color
Black
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Toe Style
Round Toe
Upper Color
Black
Heat Resistant
No
Resists
Slips
Slip Resistant
Yes
Laces Color
Black
Insole Material
Foam
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.38
Insole Technology
Removable
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.