Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 11 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741471


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741471
UPC #
690774479029
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Predominant Footwear Color
Black
Footwear Closure Type
Lace
Insulated
No
Style Number
RB4035
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Last Number or Name
4035
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Static Dissipative
Yes
Waterproof Type
None
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Upper Material Description
Microfiber/Mesh
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insole System
Removable
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Removable Insole
Yes
Standards
ASTM F2892
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Toe Shape
Round
Upper Boot Material
Microfiber/Mesh
Conductive
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Heel Style
Flat Heel
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Heat Resistant
No
Resists
Slips
Toe Style
Round Toe
Laces Color
Black
Upper Color
Black
Insole Material
Foam
Slip Resistant
Yes
Outsole Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.36
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh, Microfiber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.