Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 11 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741724


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741724
UPC #
690774479227
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Insulated
No
Waterproof Type
None
Completely Non Metallic
Yes
Last Number or Name
4035
Oil Resisting Sole
Yes
Insole System
Removable
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Toe Shape
Round
Outsole Material
Rubber
Non Metallic Upper
Yes
Upper Material Description
Microfiber/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Standards
ASTM F2892
Electrical Hazard Rated
No
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Removable Insole
Yes
Chemical Resisting Sole
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Style Number
RB4035
Footwear Closure Type
Lace
Predominant Footwear Color
Black
Upper Boot Material
Microfiber/Mesh
Laces Color
Black
Insole Material
Foam
Slip Resistant
Yes
Toe Style
Round Toe
Heel Style
Flat Heel
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Resists
Slips
Heat Resistant
No
Upper Color
Black
Outsole Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.38
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh, Microfiber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.