Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 12 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741578


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741578
UPC #
690774479241
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Footwear Style
Athletic Shoe
Upper Material Description
Microfiber/Mesh
Midsole Material
EVA
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Outsole Material
Rubber
Style Number
RB4035
Waterproof Type
None
Predominant Footwear Color
Black
Upper Boot Material
Microfiber/Mesh
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2892
Chain Saw Cut Resistant
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Last Number or Name
4035
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Conductive
No
Footwear Closure Type
Lace
Electrical Hazard Rated
No
Static Dissipative
Yes
Heel Style
Flat Heel
Resists
Slips
Toe Style
Round Toe
Slip Resistant
Yes
Laces Color
Black
Heat Resistant
No
Upper Color
Black
Outsole Color
Black
Insole Material
Foam
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.36
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh, Microfiber
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.