Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 14 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7742984


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7742984
UPC #
690774479050
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Predominant Footwear Color
Black
Waterproof Type
None
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulated
No
Toe Shape
Round
Upper Boot Material
Microfiber/Mesh
Removable Insole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Style Number
RB4035
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Microfiber/Mesh
Midsole Material
EVA
Standards
ASTM F2892
Completely Non Metallic
Yes
Metatarsal Guard
No
Insole System
Removable
Ninety Degree Heel
No
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Static Dissipative
Yes
Last Number or Name
4035
Footwear Closure Type
Lace
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Toe Style
Round Toe
Laces Color
Black
Insole Material
Foam
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Resists
Slips
Slip Resistant
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Upper Material (PRINT)
Mesh, Microfiber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.