Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 14 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7742302


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7742302
UPC #
690774479265
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Insole System
Removable
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Removable Insole
Yes
Upper Boot Material
Microfiber/Mesh
Predominant Footwear Color
Black
Static Dissipative
Yes
Standards
ASTM F2892
Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Upper Material Description
Microfiber/Mesh
Last Number or Name
4035
Liner Material
Mesh, Nylon
Insulated
No
Conductive
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Waterproof Type
None
Midsole Material
EVA
Style Number
RB4035
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Outsole Material
Rubber
Heel Style
Flat Heel
Toe Style
Round Toe
Upper Color
Black
Laces Color
Black
Slip Resistant
Yes
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Heat Resistant
No
Resists
Slips
Insole Material
Foam
Outsole Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.35
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.