Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 15 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7743054


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7743054
UPC #
690774479272
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W
Width
W
Size (PRINT)
15

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Puncture Resistant Insole
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Last Number or Name
4035
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Conductive
No
Insole System
Removable
Waterproof Type
None
Outsole Material
Rubber
Insulated
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Style Number
RB4035
Toe Shape
Round
Static Dissipative
Yes
Upper Boot Material
Microfiber/Mesh
Removable Insole
Yes
Upper Material Description
Microfiber/Mesh
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Laces Color
Black
Insole Material
Foam
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Outsole Color
Black
Upper Color
Black
Resists
Slips
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Toe Style
Round Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.35
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.