Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 16 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741830


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741830
UPC #
690774479074
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Width
M
Size (PRINT)
16

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Conductive
No
Toe Shape
Round
Predominant Footwear Color
Black
Insole System
Removable
Puncture Resistant Insole
No
Last Number or Name
4035
Max. Heat Rating
Not Rated
Standards
ASTM F2892
Non Metallic Upper
Yes
Outsole Material
Rubber
Waterproof Type
None
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Midsole Material
EVA
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Footwear Closure Type
Lace
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Liner Material
Mesh, Nylon
Insulated
No
Static Dissipative
Yes
Removable Insole
Yes
Upper Boot Material
Microfiber/Mesh
CSA Footwear Standard
Not Specified
Style Number
RB4035
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Upper Material Description
Microfiber/Mesh
Outsole Color
Black
Upper Color
Black
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Heel Style
Flat Heel
Resists
Slips
Slip Resistant
Yes
Laces Color
Black
Toe Style
Round Toe
Heat Resistant
No
Insole Material
Foam
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.39
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.