Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 4 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7739493


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7739493
UPC #
690774479098
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Footwear Width
W
Width
W
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Completely Non Metallic
Yes
Insole System
Removable
Conductive
No
Ninety Degree Heel
No
Footwear Closure Type
Lace
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2892
Non-Marking Sole
No
Puncture Resistant Insole
No
Upper Boot Material
Microfiber/Mesh
Non Metallic Upper
Yes
Midsole Material
EVA
Upper Material Description
Microfiber/Mesh
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Waterproof Type
None
Liner Material
Mesh, Nylon
Insulated
No
Last Number or Name
4035
Style Number
RB4035
Oil Resisting Sole
Yes
Removable Insole
Yes
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Resists
Slips
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
Foam
Heat Resistant
No
Laces Color
Black
Outsole Color
Black
Upper Color
Black
Toe Style
Round Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.38
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.