Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 6 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7741480


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7741480
UPC #
690774478923
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Removable Insole
Yes
Standards
ASTM F2892
Conductive
No
Metatarsal Guard
No
Upper Boot Material
Microfiber/Mesh
Waterproof Type
None
Insulated
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Outsole Material
Rubber
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Last Number or Name
4035
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace
Style Number
RB4035
Metal Chip Resisting Sole
No
Toe Shape
Round
Completely Non Metallic
Yes
Upper Material Description
Microfiber/Mesh
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Static Dissipative
Yes
Insole Material
Foam
Resists
Slips
Toe Style
Round Toe
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Upper Color
Black
Heel Style
Flat Heel
Laces Color
Black
Outsole Color
Black
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.37
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.