Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 6 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7739889


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7739889
UPC #
690774478916
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Standards
ASTM F2892
Predominant Footwear Color
Black
Insulated
No
Conductive
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace
Midsole Material
EVA
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Metatarsal Guard
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Insole System
Removable
Style Number
RB4035
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Last Number or Name
4035
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Non Metallic Upper
Yes
Upper Boot Material
Microfiber/Mesh
Upper Material Description
Microfiber/Mesh
CSA Footwear Standard
Not Specified
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Toe Style
Round Toe
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Foam
Heel Style
Flat Heel
Resists
Slips
Outsole Color
Black
Laces Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.37
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.