Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 7 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7742004


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7742004
UPC #
690774479159
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Removable Insole
Yes
Upper Material Description
Microfiber/Mesh
Outsole Material
Rubber
Conductive
No
Insulated
No
Standards
ASTM F2892
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Static Dissipative
Yes
Insole System
Removable
Metatarsal Guard
No
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Last Number or Name
4035
Upper Boot Material
Microfiber/Mesh
Non Metallic Upper
Yes
Style Number
RB4035
Toe Shape
Round
Liner Material
Mesh, Nylon
Waterproof Type
None
Chain Saw Cut Resistant
No
Midsole Material
EVA
Laces Color
Black
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Insole Material
Foam
Slip Resistant
Yes
Outsole Color
Black
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Resists
Slips
Toe Style
Round Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.39
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.