Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 7 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7742591


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7742591
UPC #
690774478930
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Upper Material Description
Microfiber/Mesh
Footwear Closure Type
Lace
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Waterproof Type
None
Completely Non Metallic
Yes
Last Number or Name
4035
Toe Shape
Round
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Midsole Material
EVA
Liner Material
Mesh, Nylon
Conductive
No
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Predominant Footwear Color
Black
Style Number
RB4035
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Microfiber/Mesh
Standards
ASTM F2892
Static Dissipative
Yes
Insole System
Removable
Insulated
No
Ninety Degree Heel
No
Resists
Slips
Laces Color
Black
Outsole Color
Black
Heat Resistant
No
Insole Material
Foam
Slip Resistant
Yes
Heel Style
Flat Heel
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Toe Style
Round Toe
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.38
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Upper Material (PRINT)
Mesh, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.