Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 8 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7739484


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7739484
UPC #
690774478961
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Toe Shape
Round
Metal Chip Resisting Sole
No
Midsole Material
EVA
Metatarsal Guard
No
Upper Material Description
Microfiber/Mesh
Completely Non Metallic
Yes
Outsole Material
Rubber
Upper Boot Material
Microfiber/Mesh
Conductive
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Insole System
Removable
Insulated
No
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Non Metallic Upper
Yes
Style Number
RB4035
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Static Dissipative
Yes
Last Number or Name
4035
Ninety Degree Heel
No
Upper Color
Black
Insole Material
Foam
Heel Style
Flat Heel
Laces Color
Black
Resists
Slips
Heat Resistant
No
Toe Style
Round Toe
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Outsole Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.37
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.