Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 8 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7740193


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7740193
UPC #
690774478954
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Conductive
No
Insole System
Removable
Last Number or Name
4035
Puncture Resistant Insole
No
Static Dissipative
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Toe Shape
Round
Metal Chip Resisting Sole
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Style Number
RB4035
Predominant Footwear Color
Black
Non-Marking Sole
No
Ninety Degree Heel
No
Footwear Closure Type
Lace
Removable Insole
Yes
Insulated
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Standards
ASTM F2892
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Microfiber/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Metatarsal Guard
No
Upper Boot Material
Microfiber/Mesh
Upper Color
Black
Toe Style
Round Toe
Heat Resistant
No
Laces Color
Black
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Insole Material
Foam
Slip Resistant
Yes
Heel Style
Flat Heel
Resists
Slips
Outsole Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.36
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.