Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 9 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7740920


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7740920
UPC #
690774479197
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Upper Material Description
Microfiber/Mesh
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Upper Boot Material
Microfiber/Mesh
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Insulated
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace
Toe Shape
Round
Style Number
RB4035
Removable Insole
Yes
Waterproof Type
None
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Insole System
Removable
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Static Dissipative
Yes
Electrical Hazard Rated
No
Last Number or Name
4035
Outsole Material
Rubber
Non-Marking Sole
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Upper Color
Black
Heel Style
Flat Heel
Insole Material
Foam
Outsole Color
Black
Resists
Slips
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Laces Color
Black
Heat Resistant
No
Toe Style
Round Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.36
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.