Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 9 M, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7739828


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7739828
UPC #
690774478978
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Chemical Resisting Sole
Yes
Toe Shape
Round
Insulated
No
Insole System
Removable
Outsole Material
Rubber
Conductive
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Style Number
RB4035
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Removable Insole
Yes
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Ninety Degree Heel
No
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Waterproof Type
None
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Metatarsal Guard
No
Upper Material Description
Microfiber/Mesh
Completely Non Metallic
Yes
Upper Boot Material
Microfiber/Mesh
Last Number or Name
4035
Insole Material
Foam
Resists
Slips
Slip Resistant
Yes
Toe Style
Round Toe
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Heel Style
Flat Heel
Heat Resistant
No
Outsole Color
Black
Laces Color
Black
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.37
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh, Microfiber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.