Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, 9 W, Mesh, Microfiber, Black

  • Mfr # RB4035

  • Zoro # G7740114


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4035
Zoro #
G7740114
UPC #
690774479180
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Men's
Series
Sublite Cushion Work
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Last Number or Name
4035
Metatarsal Guard
No
Upper Boot Material
Microfiber/Mesh
Chain Saw Cut Resistant
No
Upper Material Description
Microfiber/Mesh
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Waterproof Type
None
Footwear Style
Athletic Shoe
Style Number
RB4035
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Insulated
No
Ninety Degree Heel
No
Toe Shape
Round
Insole System
Removable
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Midsole Material
EVA
Electrical Hazard Rated
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Conductive
No
Non-Marking Sole
No
Static Dissipative
Yes
Standards
ASTM F2892
Toe Style
Round Toe
Resists
Slips
Outsole Color
Black
Laces Color
Black
Insole Material
Foam
Upper Color
Black
Features
Extremely Lightweight and Flexible, Static Dissipative (SD 10) with Dual Resistor
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Closure
Lace Up
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh, Microfiber
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.