Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Men's Athletic Shoe, Composite Toe W, Microfiber and Mesh, Gray

  • Mfr # RB4038

  • Zoro # G7828200


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4038
Series
Sublite Cushion Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4038
Zoro #
G7828200
UPC #
690774454323
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4038
Series
Sublite Cushion Work
Closure Type
Lace Up
Upper Material
Microfiber and Mesh

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.