
Sublite Cushion Work, Men's Athletic Shoe, Composite Toe W, Microfiber and Mesh, Gray
Mfr # RB4038
Zoro # G7828219
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4038
Series
Sublite Cushion Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB4038
Zoro #
G7828219
UPC #
690774454347
Country of Origin
Cambodia
Dimensions
Size
14
Footwear Width
W
Details
Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray
Style Number
RB4038
Series
Sublite Cushion Work
Closure Type
Lace Up
Upper Material
Microfiber and Mesh
Description
Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.