Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 10 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7739940


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7739940
UPC #
690774479364
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Footwear Style
Athletic Shoe
Toe Shape
Round
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Insole System
Removable
Electrical Hazard Rated
No
Outsole Material
Rubber
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Insulated
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Static Dissipative
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Last Number or Name
435
Puncture Resistant Insole
No
Conductive
No
Upper Boot Material
Microfiber/Mesh
Max. Heat Rating
Not Rated
Removable Insole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace
Midsole Material
EVA
Liner Material
Mesh, Nylon
Upper Material Description
Microfiber/Mesh
Style Number
RB435
Ninety Degree Heel
No
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Outsole Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Resists
Slips
Heat Resistant
No
Laces Color
Black
Insole Material
Foam
Toe Style
Round Toe
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.