Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 10 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7742059


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7742059
UPC #
690774479494
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Upper Boot Material
Microfiber/Mesh
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Upper Material Description
Microfiber/Mesh
Liner Material
Mesh, Nylon
Waterproof Type
None
Non Metallic Upper
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Midsole Material
EVA
Standards
ASTM F2892
Footwear Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Last Number or Name
435
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Non-Marking Sole
No
Ninety Degree Heel
No
Style Number
RB435
Metatarsal Guard
No
Insole System
Removable
Insulated
No
Wide Toe Cap
Yes
Max. Heat Rating
Not Rated
Conductive
No
Removable Insole
Yes
Puncture Resistant Insole
No
Insole Material
Foam
Slip Resistant
Yes
Toe Style
Round Toe
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Laces Color
Black
Heel Style
Flat Heel
Resists
Slips
Features
Memory Foam, Soft Toe
Outsole Color
Black
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.