Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 11 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7740062


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7740062
UPC #
690774479395
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Conductive
No
Electrical Hazard Rated
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Insulated
No
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Standards
ASTM F2892
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Waterproof Type
None
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Predominant Footwear Color
Black
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Upper Boot Material
Microfiber/Mesh
Liner Material
Mesh, Nylon
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Upper Material Description
Microfiber/Mesh
Last Number or Name
435
Ninety Degree Heel
No
Outsole Material
Rubber
Removable Insole
Yes
Style Number
RB435
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Insole System
Removable
Insole Material
Foam
Outsole Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Laces Color
Black
Resists
Slips
Toe Style
Round Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.42
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh, Microfiber
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.