Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 11 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7739992


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7739992
UPC #
690774479517
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Non Metallic Upper
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
Yes
Last Number or Name
435
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Insulated
No
Footwear Style
Athletic Shoe
Toe Shape
Round
Max. Heat Rating
Not Rated
Style Number
RB435
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Midsole Material
EVA
Upper Material Description
Microfiber/Mesh
Wide Toe Cap
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Upper Boot Material
Microfiber/Mesh
Electrical Hazard Rated
No
Footwear Closure Type
Lace
Completely Non Metallic
Yes
Insole System
Removable
Outsole Material
Rubber
Toe Style
Round Toe
Upper Color
Black
Non-Marking Upper
Yes
Outsole Color
Black
Laces Color
Black
Slip Resistant
Yes
Resists
Slips
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Heat Resistant
No
Insole Material
Foam
Metatarsal Guard Style
None
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.41
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.