Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 12 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7739758


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7739758
UPC #
690774479401
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB435
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Insulated
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Upper Material Description
Microfiber/Mesh
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Midsole Material
EVA
Ninety Degree Heel
No
Insole System
Removable
Standards
ASTM F2892
Static Dissipative
Yes
Predominant Footwear Color
Black
Upper Boot Material
Microfiber/Mesh
Conductive
No
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Last Number or Name
435
Metatarsal Guard
No
Oil Resisting Sole
Yes
Waterproof Type
None
Insole Material
Foam
Laces Color
Black
Slip Resistant
Yes
Heat Resistant
No
Outsole Color
Black
Upper Color
Black
Toe Style
Round Toe
Resists
Slips
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.41
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.