Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 12 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7739478


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7739478
UPC #
690774479531
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Non Metallic Upper
Yes
Toe Shape
Round
Metatarsal Guard
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Upper Boot Material
Microfiber/Mesh
Predominant Footwear Color
Black
Upper Material Description
Microfiber/Mesh
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Style Number
RB435
Static Dissipative
Yes
Standards
ASTM F2892
Insulated
No
Midsole Material
EVA
Last Number or Name
435
Outsole Material
Rubber
Wide Toe Cap
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Waterproof Type
None
Conductive
No
Insole System
Removable
Electrical Hazard Rated
No
Toe Style
Round Toe
Resists
Slips
Upper Color
Black
Laces Color
Black
Slip Resistant
Yes
Heel Style
Flat Heel
Outsole Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Insole Material
Foam
Heat Resistant
No
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.41
Slip-Resistance Value - Mark II - Oily
0.59
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh, Microfiber
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.