Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 6 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7739913


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7739913
UPC #
690774479289
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
M
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Upper Boot Material
Microfiber/Mesh
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Insole System
Removable
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Style Number
RB435
Static Dissipative
Yes
Midsole Material
EVA
Removable Insole
Yes
Upper Material Description
Microfiber/Mesh
Ninety Degree Heel
No
Puncture Resistant Insole
No
Toe Shape
Round
Insulated
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Last Number or Name
435
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Footwear Closure Type
Lace
Conductive
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Metatarsal Guard
No
Standards
ASTM F2892
Laces Color
Black
Heat Resistant
No
Outsole Color
Black
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Insole Material
Foam
Heel Style
Flat Heel
Toe Style
Round Toe
Resists
Slips
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.41
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh, Microfiber
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.