Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 6 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7742722


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7742722
UPC #
690774479418
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Puncture Resistant Insole
No
Insulated
No
Style Number
RB435
Last Number or Name
435
Standards
ASTM F2892
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Upper Boot Material
Microfiber/Mesh
Max. Heat Rating
Not Rated
Waterproof Type
None
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Ninety Degree Heel
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Conductive
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Toe Shape
Round
Metatarsal Guard
No
Static Dissipative
Yes
Predominant Footwear Color
Black
Insole System
Removable
Non Metallic Upper
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Microfiber/Mesh
Slip Resistant
Yes
Insole Material
Foam
Upper Color
Black
Outsole Color
Black
Heat Resistant
No
Resists
Slips
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Laces Color
Black
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.41
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Microfiber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.