Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 7 1/2 M, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7740939


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7740939
UPC #
690774479319
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Upper Material Description
Microfiber/Mesh
Upper Boot Material
Microfiber/Mesh
Toe Shape
Round
Outsole Material
Rubber
Electrical Hazard Rated
No
Static Dissipative
Yes
Last Number or Name
435
Insulated
No
Conductive
No
Liner Material
Mesh, Nylon
Insole System
Removable
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Style Number
RB435
Waterproof Type
None
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Style
Athletic Shoe
Standards
ASTM F2892
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Resists
Slips
Non-Marking Upper
Yes
Laces Color
Black
Slip Resistant
Yes
Insole Material
Foam
Outsole Color
Black
Heat Resistant
No
Features
Memory Foam, Soft Toe
Heel Style
Flat Heel
Toe Style
Round Toe
Upper Color
Black
Metatarsal Guard Style
None
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh, Microfiber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.