Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 7 1/2 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7741779


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7741779
UPC #
690774479449
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Last Number or Name
435
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Style Number
RB435
Midsole Material
EVA
Completely Non Metallic
Yes
Toe Shape
Round
Waterproof Type
None
Puncture Resistant Insole
No
Static Dissipative
Yes
Footwear Style
Athletic Shoe
Standards
ASTM F2892
Conductive
No
Predominant Footwear Color
Black
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Upper Boot Material
Microfiber/Mesh
Upper Material Description
Microfiber/Mesh
Insulated
No
Insole System
Removable
Metatarsal Guard
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Electrical Hazard Rated
No
Non-Marking Sole
No
Upper Color
Black
Outsole Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Resists
Slips
Slip Resistant
Yes
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Heat Resistant
No
Insole Material
Foam
Laces Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.4
Heel Definition
Flat Heel
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Microfiber
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Static Dissipative (SD)
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.