Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sublite Cushion Work, Women's Athletic Shoe, 7 W, Mesh, Microfiber, Black

  • Mfr # RB435

  • Zoro # G7740683


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7740683
UPC #
690774479432
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Predominant Footwear Color
Black
Ninety Degree Heel
No
Electrical Hazard Rated
No
Non-Marking Sole
No
Midsole Material
EVA
Chemical Resisting Sole
Yes
Upper Material Description
Microfiber/Mesh
Static Dissipative
Yes
Insole System
Removable
Completely Non Metallic
Yes
Last Number or Name
435
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insulated
No
Liner Material
Mesh, Nylon
Conductive
No
Standards
ASTM F2892
Upper Boot Material
Microfiber/Mesh
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Closure Type
Lace
Footwear Style
Athletic Shoe
Removable Insole
Yes
Oil Resisting Sole
Yes
Style Number
RB435
Metatarsal Guard
No
Toe Style
Round Toe
Non-Marking Upper
Yes
Outsole Color
Black
Insole Material
Foam
Heat Resistant
No
Laces Color
Black
Resists
Slips
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.4
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Closure
Lace Up
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.